Abbotsford
junjsf7in10lmsww590cri12

ACUITY 281KH5 7-inch 1000LM Round SlimForm Surface Mount Downlight, White

Price $49.34 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281KH5

Description

Juno SlimForm JSF Downlights are low cost, low maintenance, low plenum, low profile fixtures that are high in performance and style! The JSF Series provides both static color temperature solutions (for limited time), and solutions with switchable white technology. This technology provides flexibility at your finger tips by providing an a switch, located directly on the fixture, that allows for easy color temperature adjustments. During installation, simply toggle the switch to your desired setting (2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight). In addition, the JSF provides a quick and simple installation over most industry standard junction boxes, particularly in areas with limited plenum space or when recessed downlights are impractical.

Specifications

Brand Name Juno Sub Brand SlimForm™
Item Name Round Downlight Type Switchable CCT
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Number of Lamps 1
Housing Finish White Series JSF
Amperage Rating 150 mA Light Output 1000 lm
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Mounting Type Surface
Dimensions 7.77 in W x 0.75 in D Standards CSA Certified, Energy Star Certified, California T24 JA8-2016 Compliant
Application For Corridors, Living Spaces, Closets, Hallways, Pantries, Stairways, Outdoor Covered Areas with Emergency Option UPC 196183644411

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok