Abbotsford
junjsfsq7in10lsww5mvtzwh

ACUITY 281KHL 7-inch 1000LM Square SlimForm Surface Mount Downlight with Selectable CCT, White

Price $87.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281KHL
Documents Documents

Description

Juno® SlimForm™ JSFSQ Downlights are low cost, low maintenance, low plenum, low profile fixtures that are high in performance and style! The JSFSQ Series provides both static color temperature solutions (for limited time), and solutions with switchable white technology. This technology provides flexibility at your finger tips by providing an a switch, located directly on the fixture, that allows for easy color temperature adjustments. During installation, simply toggle the switch to your desired setting (2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight). In addition, the JSFSQ provides a quick and simple installation over most industry standard junction boxes, particularly in areas with limited plenum space or when recessed downlights are impractical. Looking for different finish options to match your space, no problem, the JSFSQ Downlights have field installable trim inserts in Bronze, Satin Nickel and Black finishes.

Specifications

Brand Name Juno Sub Brand SlimForm™
Item Name Square Downlight Voltage Rating 120 - 277 V
Fixture Wattage 13 W Lamp Type LED
Number of Lamps 1 Housing Finish White
Series JSFSQ Light Output 1000 lm
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Mounting Type Surface Dimensions 7.77 in W x 0.75 in D
Standards cETLus Listed, California Title 24 Part 6 Compliant, Energy Star Certified Application For Corridors, Living Spaces, Closets, Hallways, Pantries, Stairways, Outdoor Covered Areas with Emergency Option
UPC 196183644541

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok