![lclsd5r079301w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705119.jpg?preset=medium)
PHILIPS LIGHTING 5 inch 120V 3000K 700LM 90CRI SD Series LED Surface Mount Round Downlighting, White
Description
Philips Lightolier LED Surface mount downlighting is a real problem-solver. When you are faced with a challenging ceiling, but you still want a great-looking downlight that's easy to install, Surface mont is the answer.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | LED Downlight | Type | Triac Dimming, Round |
Voltage Rating | 120 V | Fixture Wattage | 10.5 W |
Lamp Type | LED | Housing Finish | Matte White |
Series | SD | Amperage Rating | 90 A |
Lighting Technology | Edge-Lit | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Ballast Type | Electronic |
Lumens | 700 lm | Mounting Type | Surface/Ceiling |
Housing Material | Plastic | Dimensions | 5-5/8 in OD x 1 in H |
Standards | cETLus Listed, Energy Star® Certified, Title 24 Compliant | Application | For Wet Locations |
UPC | 190096016426 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |