![lcls7r827k10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254714.jpg?preset=medium)
PHILIPS LIGHTING 7-inch 120V 2700K 1000LM 80CRI SlimSurface Round LED Downlight with ELV / Triac Dimming, White
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Surface Fixture | Type | Slim Surface LED, Direct |
Voltage Rating | 120 V | Lamp Type | Not Exchangeable LED |
Lamp Wattage | 14.2 W | Light Output | 65 lm/W |
Light Color | White | Color Temperature | 2700 - 2700 K |
Color Rendering Index (CRI) | 80 - 89 | Ballast Type | Electronic Transformer |
Lens Type | Flat | Lumens | 1000 lm |
Mounting Type | Recessed, Surface | Dimensions | 177.8 mm OD |
Includes | Lamp | Application | For Downlighting |
UPC | 662057988726 |
Packages
1 - UNIT - 1 |