![ndrfmms7005104kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427991765.jpg?preset=medium)
DISTRI-LITE 6-inch 13W 120V 4000K APOLLO 2 LED Flush Mount with Motion Sensor, White
Description
Apollo Series of LED with motion, flush mount fixtures by NDR is suitable for closets, storage areas, pantries and utility rooms. Its low profile offers an affordable and stylish design with low energy costs. The diffuser may be easily removed for installation and cleaning.
Specifications
Brand Name | NDR Electric | Sub Brand | Apollo 2 |
Item Name | LED Flush Mount Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Housing Finish | White |
Average Life | 50000 hr | Light Color | Neutral White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic Frosted | Lumens | 1000 lm |
Mounting Type | Flush | Dimensions | 7.13 in dia x 1.3 in H |
Includes | Motion Sensor | Standards | cETLus Listed, Energy Star Certified, NFPA70, NEC 410.16, C(1) |
Application | For Wet Location |
Packages
24 - UNIT - (24) |