Abbotsford
sat62962

SATCO LIGHTING 62-962 7 inch 120V 3000K 820LM LED Flush Mount, White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:62-962

Description

LED Flush mount light; 13.5W; 7 in.; Diameter; Integrated medium base; 3000K; 120V

Specifications

Brand Name Satco Products Item Name LED Flush Mount Fixture
Type Dimmable, Utility Voltage Rating 120 V
Fixture Wattage 13.5 W Lamp Type LED
Housing Finish White Lamp Base Medium
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 820 lm
Dimensions 7 in dia UPC 045923329623

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok