![sat621211](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199024850.jpg?preset=medium)
SATCO LIGHTING 62-1211 11-inch 16.5W 120V Round Acrylic LED Flush Fixture, White
Description
LED Cloud fixtures now feature Satco's ColorQuick Selectable CCT technology for even more versatility. Simple CCT selection and versatile design. The SATCO Cloud fixture is truly an all purpose lighting solution.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Flush Ceiling Fixture with OCC |
Type | Decorative, Round | Voltage Rating | 120 V |
Fixture Wattage | 16.5 W | Lamp Type | LED |
Housing Finish | White | Light Output | 990 - 1100 lm |
Average Life | 50000 hr | Light Color | Warm to Cool White |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic | Lumens | 1100 lm |
Mounting Type | Ceiling, Flush | Housing Material | Acrylic |
Dimensions | 11.54 in dia x 13.78 in L x 3.27 in W x 3.04 in H | Includes | CCT Selectable with Microwave Sensor |
Standards | cETLus Listed, Damp Location Rated, Energy Star Certified, RoHS Compliant, FCC Approved | UPC | 045923621482 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |