![scelvpe150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319748959.jpg?preset=medium)
IPEX 150W SCEPTALIGHT™ Incandescent Ceiling Mount Utility Light Fixture w/ Standard Glass Globe
Description
Ceiling mount utility light fixture for use with 150 W incandescent.
Specifications
Brand Name | Ipex | Type | UT. LIGHT |
Voltage Rating | 120 V | Wattage | 150 W |
Lamp Type | Incandescent | Number of Lamps | 1 |
Mounting | CEIL. MT. | Lamps Included | Yes |
Standards | CSA C22.2 No. 250-0;UL 1598;CSA C22.2 No. 250-13;UL 8750;CSA C22.2 No. 0 | UPC | 622454774933 |
Packages
1 - UNIT - 1 |