![stncldr14r25wa5cbn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253616.jpg?preset=medium)
STANPRO 14-inch 25W 120V 1735LM 5CCT Double Ring LED Ceiling Luminaire, Brushed Nickel
Description
The Double Ring LED Ceiling Luminaire series is available in several sizes and offers the advantage of an integrated 5 color temperature selection. With decorative rings in either brushed nickel or black finish, our luminaires will help accentuate any residential or commercial space.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | Dimmable, Double Ring, Round | Voltage Rating | 120 V |
Fixture Wattage | 25 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polystyrene | Lumens | 1735 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 14 in dia x 4 in H | Standards | cETLus Listed, Energy Star Certified, ICES-005 |
Application | For Damp Location | UPC | 069549023031 |
Packages
1 - UNIT - 1 |