![stnclsr14r25wa5cbn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253576.jpg?preset=medium)
STANPRO 14-inch 25W 120V Single Ring LED Ceiling Luminaire, Brushed Nickel
Description
The Single Ring LED Ceiling Luminaire series offers the advantage of an integrated color temperature selection. With a brushed nickel decorative ring, our luminaires allow to elegantly enhance any residential or commercial space such as hallway, foyer, bedroom or lobby.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | 120° Beam, Dimmable, Round, Single Ring | Voltage Rating | 120 V |
Fixture Wattage | 25 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted Polystyrene | Lumens | 1940 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 13-5/8 in dia x 3-3/4 in H | Standards | cETLus Listed, Energy Star Certified, Meet ICES 005 |
Application | For Hallway, Foyer, Bedroom or Lobby | UPC | 069549022560 |
Packages
1 - UNIT - 1 |