![stnclsr12r15wa5cbn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253626.jpg?preset=medium)
STANPRO 68929 12-inch 5 CCT Selectable Single Ring LED Ceiling Luminaire, Brushed Nickel
Description
The Single Ring LED Ceiling Luminaire series is available in several sizes and offers the advantage of an integrated color temperature selection. With a brushed nickel decorative ring, our luminaires allow to elegantly enhance any residential or commercial space such as hallway, foyer, bedroom or lobby.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | 120° Beam, Dimmable, Round, Single Ring | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted Polystyrene | Lumens | 1266 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 11-3/4 in dia x 3-3/8 in H | Standards | cETLus Listed, Energy Star Certified, Meet ICES 005 |
Application | For Hallway, Foyer, Bedroom or Lobby | UPC | 069549022553 |
Packages
1 - UNIT - 1 |