STANPRO 68716 12-inch CIRKA Series 3 CCT Selectable Round LED Ceiling Luminaire, White
Description
Combining a highly efficient illumination with a sleek look and a lightweight slim housing, the CIRKA luminaire is ideal for any setting. With a selection of 3 built-in color temperatures and available in several sizes and shapes, this ceiling luminaire is the perfect solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | Ceiling Luminaire |
Type | 3-CCT Selectable, Dimmable, Lightweight, Slim, Round | Voltage Rating | 120 V |
Wattage | 24 W | Fixture Color/Finish | White |
Dimensions | 11-7/8 in dia x 1/2 in H | Lamp Type | LED |
Collection | Cirka | Series/Model | CRK |
Frequency Rating | 60 Hz | Fixture Material | Polycarbonate |
Lumens | 1794/1993/1822 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 3000/4000/5000 K | Average Rated Life | 50000 hr |
Lens Type | Frosted | Temperature Rating | -10 to 45 °C |
Mounting | Ceiling/Surface/Wall | Standards | cETLus Listed, Damp Location Rated, Energy Star Rated, ICES 005 |
UPC | 069549018679 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |