![stncrk7r12wa3cwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328166825.jpg?preset=medium)
STANPRO 68714 7-inch 840LM CIRKA Series Round LED Ceiling Luminaire, White
Description
Combining a highly efficient illumination with a sleek look and a lightweight slim housing, Stanpro's CIRKA CCT SELECTABLE luminaire is ideal for any setting. With a selection of 3 built-in color temperatures and available in several sizes, this ceiling luminaire is the perfect solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | Ceiling Luminaire |
Type | 3-CCT Selectable, Dimmable, Lightweight, Slim, Round | Voltage Rating | 120 V |
Wattage | 12 W | Fixture Color/Finish | White |
Dimensions | 7-1/8 in dia x 1/2 in H | Lamp Type | LED |
Collection | Cirka | Series/Model | CRK |
Frequency Rating | 60 Hz | Fixture Material | Polycarbonate |
Lumens | 813/867/803 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 3000/4000/5000 K | Average Rated Life | 50000 hr |
Lens Type | Frosted | Temperature Rating | -10 to 45 °C |
Mounting | Ceiling/Surface/Wall | Standards | cETLus Listed, Damp Location Rated, Energy Star Rated, ICES 005 |
UPC | 069549018655 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 40 - UNIT - 40 |