Abbotsford
ykl10640re

ACUITY 739260 120V 1 ft x 4 ft Litepuff Linear Flush Mount - (2) 32W Linear T8 Fluorescent Lamps, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:739260

Description

Provides general illumination in residential and light commercial applications. Ideal for use in offices and all rooms in the house. Attributes: Decorative contoured distinctive linear design complements a variety of decors. Durable, milk white acrylic diffuser provides wide spread, uniform illumination and allows easy access for cleaning and maintenance. Available in four sizes: 1'x4', 1-1/2'x2', 2'x2', or 1-1/2'x4. Utilizes (2) or (4) linear T8 fluorescent lamps for energy efficiency, superior color rendering and long life (not included). Standard with electronic ballast (120 volt, 60 Hz) ensures no flickering and quiet operation without interfering with other electronics. Also available in other ballast configurations. For use with non-dimmable switches only. Listing: CUL listed (standard) suitable for damp locations and ENERGY STARĀ® qualified. For non-RE ballast fixtures, UL (standard) and for CSA certified.

Specifications

Brand Name Acuity Brands Item Name Ceiling Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent (Lamp Not Included)
Number of Lamps 2 Housing Finish White, Matte
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Plastic Opal
Mounting Type Surface/Flush Housing Material Plastic
Dimensions 1308 mm L x 286 mm W x 140 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok