Abbotsford
ykldcmk224

ACUITY 270HR5 2ft x 2ft or 2ft x 4ft Direct Ceiling Mount Kit

Price $22.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270HR5
Documents Documents

Description

The 2 ft. x 2 ft. and 2 ft. x 4 ft. DCMK ceiling mount kit by Lithonia Lighting is the ideal option for securely mounting the CPANL™ flat panel directly to a hard ceiling. The CPANL fixture paired with a DCMK bracket provides a crisp and clean aesthetic with a solution that together extends less than 1.6” below your ceiling. CPANL with DCMK is the perfect choice for budget-conscious schools, commercial offices, or small retail footprint projects featuring hard ceilings.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Kit
Lamp Type LED Mounting Type Surface
For Use With 2 x 2 ft or 2 x 4 ft Flat Panel Light UPC 194995031719

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok