![yklfmglol78306](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947801.jpg?preset=medium)
ACUITY 6 inch 8.7W 120V 3000K FMGLOL Series LED Globe Flush Mount, Brushed Nickel
Description
Part of the Essentials Collection, the LED Globe provides an attractive low-cost, energy-efficient lighting solution.Features popular globe shape fixture with choice of white, polished brushed nickel or bronze housing. White glass diffuser provides widespread, uniform illumination.For general illumination in residential and light commercial applications such as foyers, hallways, closets, offices and utility areas.
Specifications
Brand Name | Acuity Brands | Item Name | Surface-Mount Fixture |
Type | Direct, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 8.7 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Matte Polished Brushed Nickel | Lamp Wattage | 8.7 W |
Light Output | 60 lm/W | Light Color | White |
Color Temperature | 3000 - 3000 K | Color Rendering Index (CRI) | 80 - 89 |
Ballast Type | Electronic | Lens Type | Glass opal |
Lumens | 526 lm | Mounting Type | Surface |
Dimensions | 152 mm OD x 177 mm H | Includes | Control Unit |
Standards | UL Listed | Application | For use in Foyers, Hallways, Bedrooms, Closets, Offices, Utility Work Areas, Stairways and Many Other Areas |
Packages
1 - UNIT - 1 |