Abbotsford
yklfmlrl1114830m4

ACUITY 11 inch 16W 120V 3000K 1100LM FMLRL Series LED Low Profile Round Flush Mount, White

Price $89.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:224R0C
Documents Documents

Description

The beauty of simplicity, now in LED in low-profile styled, round, stay-white, acrylic diffuser, available in 11" and 14". These fixtures provide an attractive low cost lighting solution for every room in the home. Hidden cam-latches provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers. All mounting hardware included. 5-year limited warrantyProvides general illumination in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, stairways and many other rooms in the house.CUL listed to US and Canadian safety standards. ENERGY STAR certified.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Decorative Fixture Type Dimmable, Low Profile, Round
Voltage Rating 120 V Fixture Wattage 16 W
Lamp Type LED Housing Finish White
Series FMLRL Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type White Acrylic Lumens 1600 lm
Mounting Type Flush Housing Material Plastic
Dimensions 11 in dia x 2-7/8 in H Includes Mounting Hardware
Standards cULus Listed, Energy Star Rated Application For Commercial and Residential, Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Stairways and Damp Locations uses
UPC 820476883071

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok