![yklfmml13827dna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928756.jpg?preset=medium)
ACUITY 228C0N 13” 28W 120V 2700K 1768LM Versi Lite Round LED Flush Mount, Natural Aluminum
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Lithonia Lighting | Type | Flush Mount |
Voltage Rating | 120 V | Lamp Type | LED - Static |
Mounting Type | Surface | Standards | C-UL-US |
Application | Closet,Hospitality,Residential,Retail,Utility | UPC | 888791433227 |