![yklfmml13830wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928756.jpg?preset=medium)
ACUITY 228AXX 13” 28W 120V 3000K 1898LM Versi Lite Round LED Flush Mount Wet Location, Textured White
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Versi Lite™ |
Item Name | Decorative Flush Mount Fixture | Type | Indoor |
Voltage Rating | 120 V | Fixture Wattage | 28 W |
Lamp Type | LED | Housing Finish | Textured White |
Series | FMML | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | White Acrylic | Lumens | 1898 lm |
Mounting Type | Flush/Surface | Housing Material | Aluminum |
Dimensions | 13 in W x 2-1/2 in H | Includes | Mounting Hardware |
Standards | CSA, Energy Star Certified, Wet Listed | Application | For Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Outdoor Covered Areas and Stairways |
UPC | 888791432725 |