![yklfmml13830wldna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/197448997.jpg?preset=medium)
ACUITY 228AYL 13” 28W 120V 3000K 1898LM Versi Lite Round LED Flush Mount Wet Location, Natural Aluminum
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Acuity Brands | Item Name | Ceiling Fixture |
Lamp Type | LED (Lamp Not Included) | Housing Finish | Aluminum, Gloss |
Color Temperature | 3000 K | Lumens | 1898 lm |
Mounting Type | Ceiling/Flush | Housing Material | Aluminum |
UPC | 888791432923 |