![yklfmml13840wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928756.jpg?preset=medium)
ACUITY 228AXM 13-inch 28W 120V 4000K 1985LM Versi Lite Round LED Flush Mount Wet Location, Textured White
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Versi Lite™ |
Item Name | LED Decorative Fixture | Type | Dimmable, Round |
Voltage Rating | 120 V | Fixture Wattage | 28 W |
Lamp Type | LED | Housing Finish | Textured |
Series | FMML | Average Life | 50000 hr |
Light Color | White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | White Acrylic |
Lumens | 1985 lm | Mounting Type | Flush/Surface |
Housing Material | Steel | Dimensions | 13 in dia x 2-1/2 in H |
Includes | Mounting Hardware | Standards | cULus Listed, Energy Star Certified |
Application | For Hallways, Porches, Bedrooms, Living Spaces, Closets, Pantries, Utility Rooms, Bathrooms, Showers and Work Areas | UPC | 888791432619 |