Abbotsford
yklfmml7827

ACUITY 220LY8 7-inch 9.3W 120V 2700K 612LM Versi Lite Round LED Flush Mount, Textured White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220LY8

Description

The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas

Specifications

Brand Name Lithonia Lighting Sub Brand Versi Lite™
Item Name Ceiling Fixture Type Round
Voltage Rating 120 V Fixture Wattage 9.3 W
Lamp Type LED Housing Finish Textured
Series FMML Average Life 50000 hr
Light Color White Color Temperature 2700 K
Color Rendering Index (CRI) 80 Lens Type Acrylic
Lumens 612 lm Mounting Type Flush
Housing Material Aluminum Dimensions 7-1/4 in W x 1-3/4 in H
Includes Lamp and Hardware Standards CSA Certified
Application Use in Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Outdoor Covered Areas, Stairways UPC 820476290114

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok