![yklfmml7840ddbtm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317490438.jpg?preset=medium)
ACUITY 225A0H 7-inch 9.3W 120V 4000K 660LM Versi Lite Round LED Flush Mount, Textured Bronze
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Acuity Brands | Item Name | Surface-Mount Fixture |
Type | Direct Light Outlet, Versatile, No Dimmable, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 9.3 W | Housing Finish | Matte Bronze |
Lamp Wattage | 9.3 W | Light Color | White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lens Type | Plastic Opal |
Lumens | 660 lm | Mounting Type | Surface, Flush |
Dimensions | 7 in dia x 44 mm D | Includes | Control Unit |
Packages
1 - UNIT - 1 |