![cawich256a03bpt18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12394359.jpg?preset=medium)
CANARM 21 inch x 8 inch 100W Type A 3-Light New Yorker Bowl Chandelier Brushed Pewter
Description
NEW YORKER 3-Light chandelier. Adjustable mounting length.
Specifications
Brand Name | Canarm | Item Name | Bowl Chandelier |
Type | New Yorker, Type A | Voltage Rating | 120 V |
Fixture Color/Finish | Brushed Pewter/White | Dimensions | 18 in W x 18 in D x 21 in H |
Lamp Type | A19 Medium Incandescent | Lamp Wattage | 100 W |
Number of Lamps | 3 | Chain Length | 5 ft |
Collection | Madison | Fixture Material | Steel/Zinc Die-Cast |
Lens/Shade Type | Glass Opal | Standards | CSA Certified |
UPC | 062345248318 |
Packages
1 - UNIT - 1 |