PHILIPS LIGHTING 9W Philips Chandelier CFL Bulb, Soft White
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Mini | Wattage | 9 W |
Lamp Type | Compact Fluorescent | Color | Soft White |
Fixture Type | Chandelier |
Packages
1 - UNIT - 1 | 18 - UNIT - (18) |