![cawichan75bpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12394843.jpg?preset=medium)
CANARM 5x60W 120V 21 inch BPT Canarm Frosted Glass Halophane Chandelier
Description
HALOPHANE 5 light Chandelier with frosted glass
Specifications
Brand Name | Canarm | Item Name | Pendant Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Incandescent | Number of Lamps | 5 |
Housing Finish | Matte Pewter | Lamp Wattage | 60 W |
Lens Type | Structured Glass | Dimensions | 533.4 mm W x 304.8 mm H |
Includes | Suspension | UPC | 062345144023 |
Packages
1 - UNIT - 1 |