![cawipl131bpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12394884.jpg?preset=medium)
CANARM IPL131BPT ATHENA Pendant, Brushed Pewter
Description
ATHENA Pendant with frosted glass
Specifications
Brand Name | Canarm | Item Name | Pendant Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Finish | Matte Pewter |
Lamp Wattage | 60 W | Lens Type | Structured Glass |
Dimensions | 444.5 mm W x 654.05 mm H | Includes | Suspension |
UPC | 062345160450 |
Packages
1 - UNIT - 1 |