![cawipl256a01bpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12395021.jpg?preset=medium)
CANARM 5 inch x 59 inch 100W Type A 1-Light New Yorker Brushed Pewter
Description
New yorker pendant fixture with brushed pewter finish.
Specifications
Brand Name | Canarm | Sub Brand | New Yorker |
Item Name | Pendant Fixture | Type | Flat, Type A |
Fixture Wattage | 100 W | Lamp Type | A |
Number of Lamps | 1 | Housing Finish | Brushed Pewter |
Series | New Yorker | Lamp Wattage | 100 W |
Lens Type | Flat Opal Glass | Mounting Type | Ceiling, Adjustable Length |
Dimensions | 5 in W x 59 in H | Standards | cCSAus Listed |
UPC | 062345248349 |
Packages
1 - UNIT - 1 |