![cawipl31651](/images/no-image-en.png)
CANARM 6 inch 150W 120V 16 inch Pewter Canarm Murano Glass BPT Fixture Pendant
Specifications
Brand Name | Canarm | Sub Brand | Murano |
Item Name | Pendant Fixture | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | Type A or G |
Number of Lamps | 1 | Housing Finish | Pewter |
Lamp Wattage | 150 W | Lens Type | Murano Glass |
Dimensions | 16 in W x 8-1/2 in H |
Packages
1 - UNIT - 1 |