Abbotsford
dalrgr1ccbk

DALS LIGHTING INC RGR1-CC-BK 1in ROUND RGSRCS LIGHT BLK

Price $60.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING INC
Manufacturer #:RGR1-CC-BK

Description

Black 1 inch Regressed Downlight with 6 W, 500 Lumens, 90 CRI, 2700K, 3000K, 3500K, 4000K, 5000K, 5CCT switch-selectable CCT: color temperature, 120, 277, 347 V, includes a junction box with integrated dimmable driver. Regressed light source. Minimal heat emission. Aluminum construction. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04 40° beam angle. Suitable for wet locations.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok