![exc811331ptr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239939.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 811331PT A19 100W E26 120V Pendant in Pewter w/ Clear Ribbed Glass
Description
Pendant fixture with clear ribbed glass and incandescent lamp with medium base. Pewter finish.
Specifications
Brand Name | Galaxy Lighting | Item Name | Pendant Fixture with Clear Glass |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | A19 Incandescent | Housing Finish | Matte Pewter |
Lamp Wattage | 100 W | Lamp Base | E26 Medium |
Lens Type | Clear Glass | Dimensions | 241.3 mm H |
Includes | Suspension |
Packages
1 - UNIT - 1 |