![keelp7t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705193.jpg?preset=medium)
PHILIPS LIGHTING LP7T 13W 120V Philips Keene Architectural LED Wall Sconce
Description
The Lytepro7 Series Architectural Wall Sconce From KEENE Is Less Than Half The Size Of Traditional Wall-Type Fixtures. It Is Designed Using High Performance LED Sources For Maximum Output And Uniform Light Distribution. The Philips LED Technology Delivers Excellent Light Quality Without Glare, Improving Safety And Security In Surface Lighting Applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene, LytePro 7 |
Item Name | LED Wall Sconce | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Lamp Type | Not Exchangeable LED |
Housing Finish | Titanium/Matte | Lamp Wattage | 13 W |
Light Color | White | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Lumens | 555 lm |
Housing Material | Aluminum | Dimensions | 98 mm L x 192 mm W x 114 mm H |
Includes | Control Unit | Application | For Emergency Lighting |
UPC | 786034928625 |
Packages
1 - UNIT - 1 |