Abbotsford
keelpw1678bz

PHILIPS LIGHTING 912400531024 40W 700mA 120-277V 4000K LPW16 Series LytePro 16 LED Wall Sconce, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400531024

Description

The architecturally styled LytePro 16 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial and residential applications. It is ideal for general-purpose illumination along perimeters, entrances and garages for safety and security installations as well as accent lighting around buildings. LytePro 16 utilizes only 40 watts, and achieves up to 96 LPW to provide an efficient alternative to traditional light sources.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wall Sconce Voltage Rating 120 - 277 V
Fixture Wattage 36 W Lamp Type LED
Housing Finish Textured Bronze Paint Series LytePro 16
Amperage Rating 700 mA Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 3374 lm Enclosure Type IP65
Mounting Type Wall Dimensions 12.02 in L x 5.71 in W x 5.14 in H
Standards cETLus and DLC Listed Application For Entryways and Corridors in Addition to Wall Lighting Applications Requiring Strong Lateral Spacing and Forward Pattern Projection
UPC 190096011247

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok