![keelpw7g38bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/191638040.jpg?preset=medium)
PHILIPS LIGHTING 912401477096 10W 120V 4000K 1050LM LytePro 7 LED Wall Sconce Gen3, Bronze
Description
10W 120V 4000K 1050LM LED Wall Pack, BronzeLytePro LED small wall sconce LPW7 features outstanding value in a compact, architectural design, and combines energy savings with good photometric performance. LPW7 is ideal for entryways, corridors, facade and other wall/surface lighting applications.PRODUCT FEATURES:- Low-profile design to complement and blend in with surroundings - Provides energy saving replacement for incandescent, compact fluorescent and HID lamp sources up to 320W - Optical distributions offer full cutoff performance and excellent uniformity for precise wall and area illumination - Easily mounts to a variety of junction box types or fastens directly to wall for seamless retrofitting - Outstanding long life provides maintenance savings
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene, LytePro 7 |
Item Name | LED Wall Sconce | Type | Small, Generation 3, Type 2 |
Voltage Rating | 120 - 277 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | Bronze Textured Paint |
Amperage Rating | 250 mA | Lamp Wattage | 10 W |
Average Life | 60000 hr | Light Color | Neutral White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 1050 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Dimensions | 7.6 in L x 4.4 in W x 3.9 in H |
Standards | cETLus, DLC Listed | Application | For Entryways, Corridors, Facade and other Wall or Surface Lighting Applications |
UPC | 190096132768 |
Packages
1 - UNIT - 1 |