![iwasvanquad40w30kbnkstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331035233.jpg?preset=medium)
STANDARD PRODUCTS 65844 40W 120V 3000K Dimmable Quadruple Module LED Wall Sconce, Brushed Nickel
Description
STANDARD’s LED wall sconces adapt to a variety of applications. These modern style luminaires operate on line voltage and provide a diffused direct lighting of high quality due to it's 90+ CRI value. They also come equipped with double-sided frosted lenses; depending on the desired look, they can be installed with a glossy or mat lens finish.
Specifications
Brand Name | Standard Products | Item Name | Wall Sconce |
Type | Quadruple Module, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | DLC | N |
Beam Angle | 120° | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic Frosted | Lumens | 2579 lm |
Enclosure Type | IP20 | Mounting Type | Surface |
Dimensions | 30-23/32 in L x 4-1/8 in W x 2-3/4 in D | Standards | cETLus Listed, Energy Star Rated |
Application | For Hallways, Lobbies, Bathroom Vanities and Various Residential Applications | UPC | 069549658448 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |