Abbotsford
iwasvantrpl30w30kbnkstd

STANDARD PRODUCTS 65842 30W 120V 3000K Dimmable Triple Module LED Wall Sconce, Brushed Nickel

Price $178.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65842
Documents Documents

Description

STANDARD’s LED wall sconces adapt to a variety of applications. These modern style luminaires operate on line voltage and provide a diffused direct lighting of high quality due to it's 90+ CRI value. They also come equipped with double-sided frosted lenses; depending on the desired look, they can be installed with a glossy or mat lens finish.

Specifications

Brand Name Standard Products Item Name Wall Sconce
Type Triple Module, Dimmable Voltage Rating 120 V
Fixture Wattage 30 W Lamp Type LED
Housing Finish Brushed Nickel DLC N
Beam Angle 120° Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Acrylic Frosted Lumens 1917 lm
Enclosure Type IP20 Mounting Type Surface
Dimensions 22-27/32 in L x 4-1/8 in W x 2-3/4 in D Standards cETLus Listed, Energy Star Rated
Application For Hallways, Lobbies, Bathroom Vanities and Various Residential Applications UPC 069549658424

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok