![sat621149](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421497.jpg?preset=medium)
SATCO LIGHTING 62-1149 10W 120-277V 3000K 1-Light LED Large Up or Down Sconce, Bronze
Description
Satco's 1 light, 8 inch large up or down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down to highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Specifications
Brand Name | NUVO Lighting | Item Name | Up and Down Sconce Fixture |
Type | Cylinder, Large, Non-Dimmable, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | Bronze |
Lamp Wattage | 10 W | Beam Angle | 40° |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 900 lm |
UPC | 045923680977 |
Packages
1 - UNIT - 1 |