![sat621141r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421495.jpg?preset=medium)
SATCO LIGHTING 62-1141R1 10W 120-277V 3000K 2-Light LED Small Up or Down Sconce, White
Description
Satco's 2 light, 7 inch up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.
Specifications
Brand Name | NUVO Lighting | Item Name | Up and Down Sconce Fixture |
Type | Cylinder, Non-Dimmable, Small, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Number of Lamps | 2 | Housing Finish | White |
Lamp Wattage | 10 W | Beam Angle | 40° |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 900 lm |
UPC | 045923680861 |
Packages
1 - UNIT - 1 |