![yklovwpled40k120peddbm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/220455087.jpg?preset=medium)
ACUITY 237Y2W 14W 120V 4000K 1242LM Contractor Select OVWP Series LED Wall Pack, Bronze
Description
The OVWP LED wall sconce is an attractive and energy efficient LED wall sconce. The added benefits of dusk-to-dawn controls makes it ideal for warehouses, residential single and multi-family applications.FEATURES:- Replaces: Up to 100W incandescent lamp- Elegant and compact design provides a depth less than 2 1/2-inches, ADA compliant- Photocell for dusk to dawn operation
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Wall Sconce | Voltage Rating | 120 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | OVWP |
Average Life | 35000 hr | Color Temperature | 4000 K |
Lumens | 1242 lm | Mounting Type | Surface |
Housing Material | Rugged Cast Aluminum | Dimensions | 2-3/8 in W x 5-5/16 in D x 8-7/8 in H |
Includes | Photo-Electric Cell | Standards | cETLus Listed |
Application | For Commercial or Residential Outdoor Applications Such as Driveways, Patios, Loading Areas and Warehouses | UPC | 889804851090 |
Packages
1 - UNIT - 1 |