![yklovwpled40k120pewh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569169.jpg?preset=medium)
ACUITY 251N52 14.1W 1242LM 120V 4000K OVWP Series LED Sconce with Photocell, White
Description
The OVWP LED wall sconce is an attractive and energy efficient solution. The day-form has a compact and elegant look. It’s minimalistic design provides a depth less than 2 1/2 inches making it ADA compliant. The added benefits of LED energy savings and dusk-to-dawn controls makes it a great solution for residential single and multi-family applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wall Sconce |
Type | Photoelectric Cell, Button Type | Voltage Rating | 120 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | White | Series | OVWP |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Lumens | 1242 lm |
Mounting Type | Surface | Housing Material | Cast Aluminum |
Dimensions | 2-3/8 in W x 5-5/16 in D x 8-7/8 in H | Standards | cETLus Listed, ADA Compliant |
Application | For Commercial or Residential Outdoor Applications Such as Driveways, Patios, Loading Areas and Warehouses | UPC | 190887648812 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |