![junr40nwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326726090.jpg?preset=medium)
ACUITY 244NWT Line Voltage Monopoint Adapter, White
Description
White Monopoint Adapter. Mounts directly to outlet box. Accepts one 120V Juno trac fixture.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Monopoint Adapter | Material | Plastic |
Type | Line and Low Voltage | Series/Model | R40N |
Voltage Rating | 120 V | Color/Finish | White |
Dimensions | 4-3/4 in dia x 5/8 in H | For Use With | Trac-Lites 120 V Track Lighting Fixture |
UPC | 661209407788 |
Packages
1 - UNIT - 1 |