![juntl40wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332609794.jpg?preset=medium)
ACUITY 245F0M JUNO Trac 12 Surface Monopoint Adapter, White
Description
Trac 12 Monopoint for Remote Transformer, White
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Monopoint Canopy | Lamp Type | Incandescent |
Voltage Rating | 12 - 24 V | Series | TL40 |
Diameter | 5 in | Length | 1/4 in |
Mounting Type | Outlet Box | Housing Finish | White |
For Use With | Trac 12 and Trac 12/25 Low Voltage Track Lighting Systems, Pendants | Standards | BAA Compliant |
Application | For Remote Transformer | UPC | 661209015563 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |