![juntl539wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164121.jpg?preset=medium)
ACUITY 245F0Y 7 5/8”D x 3/16”H 12V 50VA 120VAC Trac 12 Monopoint Adapter, White
Description
Trac 12 6" Recessed Housing Monopoint Adapter, White
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Monopoint Adapter | Voltage Rating | 120 V |
Mounting Type | Monopoint | For Use With | All Juno 6 in Diameter Recessed Housings |
UPC | 661209035424 |
Packages
1 - UNIT - 1 |