![juntl540bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963467.jpg?preset=medium)
ACUITY 245F10 JUNO Trac 12 Cylinder Monopoint with Integral Transformer, Black
Description
Trac 12 Cylindrical Surface Monopoint with Integral Transformer, Black
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Monopoint | Type | Cylindrical |
Voltage Rating | 120 V | Series | TL540 |
Diameter | 6-1/2 in | Length | 1-3/8 in |
Mounting Type | Outlet Box | Housing Finish | Black |
For Use With | Trac 12 Halogen Spotlight or Pendant | Includes | 12 V, 50 VA Integral Transformer |
Standards | BAA Compliant | UPC | 661209067210 |
Packages
1 - UNIT - 1 |