![junt40wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14195220.jpg?preset=medium)
ACUITY T40WH 120V JUNO® Trac-Master® Monopoint Adapter, White
Description
The T40 Series monopoints increase the versatility of Juno® trac fixtures by enabling them to be mounted where trac sections might not offer the best aesthetic or functional lighting solution. They mount directly to outlet boxes and accept one 120V Juno® trac fixture with standard square Super Adapter. Available in white, black, silver, or graphite.
Specifications
Brand Name | Juno | Item Name | Monopoint Adapter |
Type | Outlet Box | Series/Model | T40 |
Color/Finish | White | Dimensions | 4-3/4 in dia x 5/8 in H |
For Use With | Track Light/Sign | Application | For Use On Track Fixtures |
UPC | 661209003003 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |