ACUITY 48-inch Pendant Stem, Silver
Description
The pendant stem can be used with Flex 12 Canopies or Surface Transformers to displace trac from the ceiling at a fixed distance. The stem features a threaded top and bottom that can be threaded into a Canopy, Feed Cylinder, or Support Cylinder. Inside diameter accommodates two 10-gauge solid copper wires. Available in 3-1/2-inch, 12-inch, 18-inch, 24-inch, 36-inch and 48-inch stem lengths
Specifications
Brand Name | Juno | Sub Brand | Flex 12™ |
Item Name | Pendant Stem | Color/Finish | Silver |
For Use With | Flex 12 Canopies/Surface Transformer | Standards | CSA Certified, UL Listed |
Application | Trac Lighting | UPC | 661209022202 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |