![juntfph78insl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263270.jpg?preset=medium)
ACUITY 78 inch JUNO Flex 12 Halogen Pendant Cordset, Silver
Description
Flex 12 Pendant Cordset - Bi-Pin Lamp, 78 IN Nominal Length, Silver
Specifications
Brand Name | Juno | Item Name | Suspension Cordset |
Material | Glass | Series/Model | Flex 12 |
Color/Finish | Silver | Mounting | Pendant |
Dimensions | 78 in L | UPC | 661209062437 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |