![juntl20bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330960678.jpg?preset=medium)
ACUITY 245EV3 JUNO Trac 12 Adjustable Joiner, Black
Description
Adjustable Joiner
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Adjustable Joiner | Material | Polycarbonate |
Series/Model | TL20 | Color/Finish | Black |
Dimensions | 2-1/4 in L x 15/16 in W | For Use With | 12/24 V Low Voltage Trac System |
Standards | UL Listed, CSA Certified | UPC | 661209952479 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |