![juntt59018wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164253.jpg?preset=medium)
ACUITY TT590-18-WH 18-inch Trac-Master T-Bar Pendant Stem Kit, White
Description
T-Bar Ceiling Pend. Stem Kit
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Pendant Stem Kit | Type | Ceiling |
Series/Model | TT | Color/Finish | White |
Dimensions | 1/2 in dia x 18 in L | For Use With | Tube Trac System with 4-3/4 in Canopy |
Includes | Suspension Cable and Adapter | UPC | 661209003911 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |