![juntw24wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332609827.jpg?preset=medium)
ACUITY TW24WH 24-inch JUNO Trac-Master TW Series, Extension Wand, White
Description
TW-Series extension wands suspend trac fixtures at desired levels without the need to lower the trac section. The wands are designed for use with 120V, 1- or 2-circuit trac and line voltage Monopoints. They are constructed of 1/2-inch rigid tubular steel and Lexan® plastic and accept one 120V Juno® trac fixture with standard square Super Adapter. On/off switch is standard. Wand lengths are 12-, 18-, 24-, 36-, and 48-inches; available in white, black, or silver
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Extension Wand | Thickness | 1/2 in |
Material | Steel | Series/Model | TW |
Color/Finish | White | Dimensions | 24 in L |
For Use With | 120 V Juno Trac Fixture, 1- or 2-Circuit Trac and Line Voltage Monopoints | UPC | 661209006837 |
Packages
1 - UNIT - 1 |